Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-ES-MS4 Eaton Switches, KEY MS4
MFG Item Number
M22-ES-MS4
M22-ES-MS4 Eaton Switches, KEY MS4
MFG Item Number
M22-ES-MS4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-ES-MS4 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton extra key, M22 Modular Pushbutton Extra Key, 22.5 mm, MS4, IP66, NEMA 4X, 13 |
| Type |
Spare Key |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
M22-ES-MS4
Eaton Switches