Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-ES-MS6 Eaton Switches, KEY MS6
MFG Item Number
M22-ES-MS6
M22-ES-MS6 Eaton Switches, KEY MS6
MFG Item Number
M22-ES-MS6
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-ES-MS6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 modular pushbutton extra key, 22.5 mm, MS6, IP66, NEMA 4X, 13 |
| Type |
Spare Key |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
M22-ES-MS6
Eaton Switches