Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-EY1 Eaton Switches, MOUNTING PLATE 1-HOLE YEL
M22-EY1 Eaton Switches, MOUNTING PLATE 1-HOLE YEL
This item cannot be canceled or returned
Description
MOUNTING PLATE 1-HOLE YEL
Specifications
Specifications
| Manufacturer Part Number |
M22-EY1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton mounting plate, M22 Modular Pushbutton Aluminum Flush Mounting Plate, 22.5 mm, Button: Yellow, IP66, NEMA 4X, 13 |
| Type |
Mounting Plate |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |