Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-FI2 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Enclosures |
| Description | Eaton M22 pushbutton enclosure, Flat Surface mounting enclosure, 2 x 22 |
| Hole Size | 22 mm |
| Nominal Height | 2 " |
| Nominal Width | 2 " |
| Nominal Depth | 7 " |
| Window/Clear Cover | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |