Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-FI4 Eaton Enclosures, Flat Surface mounting enclosure, 4 x 22
MFG Item Number
M22-FI4

M22-FI4 Eaton Enclosures, Flat Surface mounting enclosure, 4 x 22

MFG Item Number
M22-FI4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
M22-FI4
Flat Surface mounting enclosure, 4 x 22

Series Information

Specifications

Specifications
Manufacturer Part Number M22-FI4
Manufacturer Eaton
Family Series Eaton Enclosures
Description Eaton M22 pushbutton enclosure, Flat Surface mounting enclosure, 4 x 22
Hole Size 22 mm
Nominal Height 2 "
Nominal Width 2 "
Nominal Depth 11 "
Window/Clear Cover No
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs