Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-FK01-SP Eaton Switches, Cont blck FLT REAR CAGE CLAMP1NC_SGL PAC
MFG Item Number
M22-FK01-SP
M22-FK01-SP Eaton Switches, Cont blck FLT REAR CAGE CLAMP1NC_SGL PAC
MFG Item Number
M22-FK01-SP
This item cannot be canceled or returned
Description
Cont blck FLT REAR CAGE CLAMP1NC_SGL PAC
Specifications
Specifications
| Manufacturer Part Number |
M22-FK01-SP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton contact block, M22/M30 Flat contact block Pushbuttons and indicating lights, Flat Rear, Cage Clamp, 1NC |
| Type |
Contact Block |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.01 lbs |
M22-FK01-SP
Eaton Switches