Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-FLED-B Eaton Switches, M22 contact block
MFG Item Number
M22-FLED-B
M22-FLED-B Eaton Switches, M22 contact block
MFG Item Number
M22-FLED-B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-FLED-B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton contact block, M22 contact block Flat Rear, Cage Clamp, LED, Blue, 12-30VAC/DC |
| Type |
Contact Block |
| Color |
Blue |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
M22-FLED-B
Eaton Switches