Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-FLED-RGB Eaton Switches, LED Multi-Color RD GN BU YE WHT Violet
MFG Item Number
M22-FLED-RGB
M22-FLED-RGB Eaton Switches, LED Multi-Color RD GN BU YE WHT Violet
MFG Item Number
M22-FLED-RGB
This item cannot be canceled or returned
Description
LED Multi-Color RD GN BU YE WHT Violet
Specifications
Specifications
| Manufacturer Part Number |
M22-FLED-RGB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton light module, Flat Rear, Cage Clamp, LED, Multi-ColorRed, Green, Blue, Yellow, White,Violet, Turquoise, 24 VDC |
| Type |
Light Unit |
| Color |
Blue |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
M22-FLED-RGB
Eaton Switches