Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-H1 Eaton Switches, SHROUD 1-ELEMENT
M22-H1 Eaton Switches, SHROUD 1-ELEMENT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-H1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton dust coverr, 22.5 mm, M22 Modular Pushbutton Operator Dust Cove, IP66, NEMA 4X, 13 |
| Type |
Dust Cover |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |