Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-H3 Eaton Switches, SHROUD 3-ELEMENT
M22-H3 Eaton Switches, SHROUD 3-ELEMENT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-H3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton dust cover, M22 Modular Pushbutton Operator Dust Cover, 22.5 mm, NEMA 4X, 13, IP66 |
| Type |
Dust Cover |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |