Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M22-I2 Eaton Enclosures, SURFACE MOUNT ENCL 2-ELEMENT METRIC KO'S

MFG Item Number
M22-I2

M22-I2 Eaton Enclosures, SURFACE MOUNT ENCL 2-ELEMENT METRIC KO'S

MFG Item Number
M22-I2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
M22-I2
SURFACE MOUNT ENCL 2-ELEMENT METRIC KO'S

Series Information

Specifications

Specifications
Manufacturer Part Number M22-I2
Manufacturer Eaton
Family Series Eaton Enclosures
Description M22 Based Mounted Surface Mounting Enclosure for M22 Modular Pushbuttons, 22.5 mm, Non-illuminated, IP67, IP69K, NEMA 4X, 13, Base: Black, Enclosure: White
Hole Size 22 mm
Nominal Height 2 "
Nominal Width 5 "
Nominal Depth 3 "
Window/Clear Cover No
Approvals CE, CSA, UL
Net Weight 0.43 lbs
Gross Weight 0.54 lbs