M22-I3-PG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-I3-PG Eaton Enclosures, M22 Series, SURFACE MOUNT ENCLOSURE 3-ELEMENT
MFG Item Number
M22-I3-PG

M22-I3-PG Eaton Enclosures, M22 Series, SURFACE MOUNT ENCLOSURE 3-ELEMENT

MFG Item Number
M22-I3-PG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, M22 Series
Item #
M22-I3-PG
SURFACE MOUNT ENCLOSURE 3-ELEMENT

M22 Series Information

This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.


Specifications

Specifications
Manufacturer Part Number M22-I3-PG
Manufacturer Eaton
Product Series M22
Family Series Eaton Enclosures, M22 Series
Description Eaton M22 Three-element Surface Mounting Enclosure for M22 Modular Pushbuttons, 22.5 mm, Non-illuminated, IP67, IP69K, NEMA 4X, 13, Base: Black, Enclosure: White
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 6 "
Nominal Width 3 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0.5 lbs
Gross Weight 0.55 lbs