Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-K01-B25 Eaton Switches, CONTACT BLOCK 1NC SCREW TERM BULK25
MFG Item Number
M22-K01-B25
M22-K01-B25 Eaton Switches, CONTACT BLOCK 1NC SCREW TERM BULK25
MFG Item Number
M22-K01-B25
This item cannot be canceled or returned
Description
CONTACT BLOCK 1NC SCREW TERM BULK25
Specifications
Specifications
| Manufacturer Part Number |
M22-K01-B25 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton contact block, M22 contact block, 22.5 mm, Front, Screw, NC, IP66, NEMA 4X, 13, Button: Black |
| Type |
Contact Block |
| Color |
Black |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
M22-K01-B25
Eaton Switches