Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-K02SMC10 Eaton Switches, 2 NC SELF-MONITORING CONTACT BLOCK
MFG Item Number
M22-K02SMC10
M22-K02SMC10 Eaton Switches, 2 NC SELF-MONITORING CONTACT BLOCK
MFG Item Number
M22-K02SMC10
This item cannot be canceled or returned
Description
2 NC SELF-MONITORING CONTACT BLOCK
Specifications
Specifications
| Manufacturer Part Number |
M22-K02SMC10 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 contact block, 22.5 mm, Front, Screw, Button: Black, SMCB, 2NC, IP66, NEMA 4X, 13 |
| Type |
Contact Block |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
M22-K02SMC10
Eaton Switches