Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-KC01 Eaton Switches, CONTACT BLOCK 1NC SCREW TERM BASE MOUNT
M22-KC01 Eaton Switches, CONTACT BLOCK 1NC SCREW TERM BASE MOUNT
This item cannot be canceled or returned
Description
CONTACT BLOCK 1NC SCREW TERM BASE MOUNT
Specifications
Specifications
| Manufacturer Part Number |
M22-KC01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton contact block, M22 Palm Switch contact block, 22.5 mm, Screw, Black, NC, IP66, NEMA 4X, 13 |
| Type |
Contact Block |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |