Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-L-G Eaton Switches, IND LGHT GRN
MFG Item Number
M22-L-G

M22-L-G Eaton Switches, IND LGHT GRN

MFG Item Number
M22-L-G
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22-L-G
IND LGHT GRN

Series Information

Specifications

Specifications
Manufacturer Part Number M22-L-G
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 modular pushbutton, Indicating Light Operator, Flush, IP66, NEMA 4X, 13, Rk resistance 4.7, Illuminated, Green, 100, 000 Hours of operation
Illuminated Yes
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Green
Material Plastic
Protection Rating IP66
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0.025 lbs
Gross Weight 0.03 lbs
Alternatives
ML1-100G
ML1-100G
ABB Pilot Lights