Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-LED230-G-B20 Eaton Switches, GRN LGHT UNIT 85-264VAC SCREW TERM
MFG Item Number
M22-LED230-G-B20
M22-LED230-G-B20 Eaton Switches, GRN LGHT UNIT 85-264VAC SCREW TERM
MFG Item Number
M22-LED230-G-B20
This item cannot be canceled or returned
Description
GRN LGHT UNIT 85-264VAC SCREW TERM
Specifications
Specifications
| Manufacturer Part Number |
M22-LED230-G-B20 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton led, Modular Pushbutton, M22, 22.5 mm, Silver, Flush momentary, Green, Screw, Green, 85-264 Vac, NEMA 4x, 13, IP67, IP69K IP66 key-release |
| Type |
Light Unit |
| Color |
Green |
| Comments |
85-264 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M22-LED230-G-B20
Eaton Switches