Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-LEDC-B Eaton Switches, Illuminated, Blue, 12-30 Vac/dc
MFG Item Number
M22-LEDC-B
M22-LEDC-B Eaton Switches, Illuminated, Blue, 12-30 Vac/dc
MFG Item Number
M22-LEDC-B
This item cannot be canceled or returned
Description
Illuminated, Blue, 12-30 Vac/dc
Specifications
Specifications
| Manufacturer Part Number |
M22-LEDC-B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 modular pushbutton, LED Light Unit, Base, Screw, IP66, NEMA 4X, 13, Rk resistance 100, Illuminated, Blue, 12-30 Vac/dc |
| Type |
Light Unit |
| Color |
Blue |
| Comments |
12-30 VAC/VDC |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |
M22-LEDC-B
Eaton Switches