Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M22-LEDC230-B Eaton Switches, Illuminated, 85-264V at 50/60 Hz
MFG Item Number
M22-LEDC230-B
M22-LEDC230-B Eaton Switches, Illuminated, 85-264V at 50/60 Hz
MFG Item Number
M22-LEDC230-B
This item cannot be canceled or returned
Description
Illuminated, 85-264V at 50/60 Hz
Specifications
Specifications
Manufacturer Part Number
M22-LEDC230-B
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton M22 modular pushbutton, Blue LED Light Unit, Base mounting, Terminal type: Screw, IP66, NEMA 4X, 13, Rk resistance 1, Illuminated, 85-264V at 50/60 Hz
Type
Light Unit
Color
Blue
Comments
85-264 V
Net Weight
0 lbs
Gross Weight
0.03 lbs
M22-LEDC230-B
Eaton Switches