Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-LEDC230H-G Eaton Switches, M22 LED Light Unit
MFG Item Number
M22-LEDC230H-G
M22-LEDC230H-G Eaton Switches, M22 LED Light Unit
MFG Item Number
M22-LEDC230H-G
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-LEDC230H-G |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 modular pushbutton, LED, Light Unit, Base, Screw, IP66, NEMA 4X, 13, Rk resistance 1, Illuminated, Green, 85-264V |
| Type |
Light Unit |
| Color |
Green |
| Comments |
85-264 V |
| Net Weight |
0 lbs |
| Gross Weight |
0.03 lbs |
M22-LEDC230H-G
Eaton Switches