Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-LEDC230H-W |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 modular pushbutton, White LED Light Unit, Base mounting, Terminal type: Screw, IP66, NEMA 4X, 13, Rk resistance 1, Illuminated, 207-264V |
| Type | Light Unit |
| Color | White |
| Comments | 85-264 V |
| Net Weight | 0 lbs |
| Gross Weight | 0.03 lbs |