Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-LH-G-230G Eaton Switches, M22-LH-G/230-G INDICATING LIGHT
MFG Item Number
M22-LH-G-230G
M22-LH-G-230G Eaton Switches, M22-LH-G/230-G INDICATING LIGHT
MFG Item Number
M22-LH-G-230G
This item cannot be canceled or returned
Description
M22-LH-G/230-G INDICATING LIGHT
Specifications
Specifications
| Manufacturer Part Number |
M22-LH-G-230G |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 modular pushbutton, Green, Indicator Lights |
| Type |
Actuator |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M22-LH-G-230G
Eaton Switches