Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M22-PVL-K12-R-P Eaton Switches, M22 Series, NEMA 4X, 13,12-30 Vac/dc,Complete Device
MFG Item Number
M22-PVL-K12-R-P
M22-PVL-K12-R-P Eaton Switches, M22 Series, NEMA 4X, 13,12-30 Vac/dc,Complete Device
MFG Item Number
M22-PVL-K12-R-P
This item cannot be canceled or returned
Description
NEMA 4X, 13,12-30 Vac/dc,Complete Device
This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Specifications
Specifications
Manufacturer Part Number
M22-PVL-K12-R-P
Manufacturer
Eaton
Product Series
M22
Family Series
Eaton Switches, M22 Series
Description
Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, 22.5 mm, Knob, Maintained, Illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc, Complete Device
Illuminated
Yes
Operation
Maintained
Mounting
22 mm
Contacts
1NO, 2NC
Bezel
Plastic Round
Lens/Button Shape
Mushroom
Operator Color
Red
Protection Rating
IP67, IP69K
NEMA Rating
NEMA 13, NEMA 4X
Net Weight
0.195 lbs
Gross Weight
0.195 lbs
M22-PVL-K12-R-P
Eaton Switches, M22 Series