Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-PVLT60P Eaton Switches, ILL E-STOP TWIST-RELEASE, 60MM
MFG Item Number
M22-PVLT60P

M22-PVLT60P Eaton Switches, ILL E-STOP TWIST-RELEASE, 60MM

MFG Item Number
M22-PVLT60P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22-PVLT60P
ILL E-STOP TWIST-RELEASE, 60MM

Series Information

Specifications

Specifications
Manufacturer Part Number M22-PVLT60P
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 mm, 60 mm Pushbutton, Twist-to-Release, Illuminated, Button: Red, IP67, IP69K, NEMA 4X, 13, Light 100,000 hours, Button 100,000 Operations
Color Red
Net Weight 0 lbs
Gross Weight 0 lbs