M22-PVT-K12-P

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-PVT-K12-P Eaton Switches, EM22 Series, NEMA 4X, 13
MFG Item Number
M22-PVT-K12-P

M22-PVT-K12-P Eaton Switches, EM22 Series, NEMA 4X, 13

MFG Item Number
M22-PVT-K12-P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, EM22 Series
Item #
M22-PVT-K12-P
NEMA 4X, 13

EM22 Series Information

  • 22.5mm Mounting Size
  • Flush or Extended Types
  • Finger‑Safe Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; CE Approvals
The EM22 Series from Cutler‑Hammer is a rugged line of metal construction devices. EM22 operators are heavy‑duty zinc die‑cast plated with a corrosion resistant chromate finish. Operators are complete with a durable chrome plated metal bezel. All EM22 operators are also compatible with existing E22 contact blocks, light units, accessories and enclosures.

  • Easy to Assemble
  • Heavy‑Duty Metal Design


Specifications

Specifications
Manufacturer Part Number M22-PVT-K12-P
Manufacturer Eaton
Product Series EM22
Family Series Eaton Switches, EM22 Series
Description Eaton M22 Twist-To-Release Emergency Stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13
Illuminated No
Mounting 22 mm
Operator Size (mm) 35 mm
Contacts 1NO, 2NC
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0.175 lbs
Gross Weight 0.175 lbs