Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-SWD-I2-LP01 Eaton Switches, SWDT PCB 2 ELEMENT CONTROL STATION
MFG Item Number
M22-SWD-I2-LP01
M22-SWD-I2-LP01 Eaton Switches, SWDT PCB 2 ELEMENT CONTROL STATION
MFG Item Number
M22-SWD-I2-LP01
This item cannot be canceled or returned
Description
SWDT PCB 2 ELEMENT CONTROL STATION
Specifications
Specifications
| Manufacturer Part Number |
M22-SWD-I2-LP01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton SmartWire-DT Intelligent wiring system LED module, M22 front mount LED module, white LED |
| Type |
Light Unit |
| Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M22-SWD-I2-LP01
Eaton Switches