Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-SWD-K11 Eaton Switches, SWDT PILOT DEV MODULE FRONT MOUNT 1 Cont
MFG Item Number
M22-SWD-K11
M22-SWD-K11 Eaton Switches, SWDT PILOT DEV MODULE FRONT MOUNT 1 Cont
MFG Item Number
M22-SWD-K11
This item cannot be canceled or returned
Description
SWDT PILOT DEV MODULE FRONT MOUNT 1 Cont
Specifications
Specifications
| Manufacturer Part Number |
M22-SWD-K11 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 Front Mount Contact Module, without LEDs, 1 contacts, Front Mounting, Eight-pole for SmartWire-DT Network, Light Color Green |
| Type |
Front Mount |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.02 lbs |
M22-SWD-K11
Eaton Switches