Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-SWD-KC22 Eaton Switches, SWDT PILOT DEV MODULE BASE MOUNT 2 ContS
MFG Item Number
M22-SWD-KC22
M22-SWD-KC22 Eaton Switches, SWDT PILOT DEV MODULE BASE MOUNT 2 ContS
MFG Item Number
M22-SWD-KC22
This item cannot be canceled or returned
Description
SWDT PILOT DEV MODULE BASE MOUNT 2 ContS
Specifications
Specifications
| Manufacturer Part Number |
M22-SWD-KC22 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton SmartWire-DT Intelligent wiring system analog module, 24 Vdc, 4 digital inputs, 2 relay outputs |
| Type |
Base Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M22-SWD-KC22
Eaton Switches