M22-T-B-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M22-T-B-B

Eaton Switches, M22 Series

M22-T-B-B

Eaton Switches, M22 Series
NEMA 4X, 13, 12-30 Vac/dc, Blue button
MFG Item Number
M22-T-B-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22-T-B-B
NEMA 4X, 13, 12-30 Vac/dc, Blue button

M22 Series Information

This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.


Specifications

Specifications
Manufacturer Part Number M22-T-B-B
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton, Complete Press-to-Test unit, 22.5 mm, Momentary, Illuminated, Bezel: Silver, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc, Blue button
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Blue
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs