Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-T-D Eaton Switches, Prot DIAPH - FLSH PBIND LGHT
M22-T-D Eaton Switches, Prot DIAPH - FLSH PBIND LGHT
This item cannot be canceled or returned
Description
Prot DIAPH - FLSH PBIND LGHT
Specifications
Specifications
| Manufacturer Part Number |
M22-T-D |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton protective diaphragm, M22 Modular Pushbutton Protective Diaphragm, 22.5 mm, IP69K, NEMA 4X, 21, IP67 |
| Type |
Diaphragm |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |