Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-TC Eaton Switches, TELESCOPIC CLIP WITH TOP-HAT RAIL
M22-TC Eaton Switches, TELESCOPIC CLIP WITH TOP-HAT RAIL
This item cannot be canceled or returned
Description
TELESCOPIC CLIP WITH TOP-HAT RAIL
Specifications
Specifications
| Manufacturer Part Number |
M22-TC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton telescopic clip, M22 Modular Pushbutton Telescopic Clip with Top-Hat Rail, 22.5 mm, IP67, IP69K, NEMA 4X, 21 |
| Type |
Clip |
| Net Weight |
0 lbs |
| Gross Weight |
0.08 lbs |