Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-UPE Eaton Switches, PLASTER KEYS FOR FLSH MOUNT OF SHROUDS
M22-UPE Eaton Switches, PLASTER KEYS FOR FLSH MOUNT OF SHROUDS
This item cannot be canceled or returned
Description
PLASTER KEYS FOR FLSH MOUNT OF SHROUDS
Specifications
Specifications
| Manufacturer Part Number |
M22-UPE |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton plastic shroud, M22 Modular Pushbutton Plastic Shroud, 22.5 mm, IP67, IP69K, NEMA 4X, 21 |
| Type |
Shroud |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.14 lbs |