Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-USB Eaton Switches, USB socket
M22-USB Eaton Switches, USB socket
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-USB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 Series, Modular pushbutton USB socket, 22.5 mm, IP67, IP69K, NEMA 4X, 21 |
| Type |
Socket |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |