Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-USB-SA Eaton Switches, USB SOCKET
MFG Item Number
M22-USB-SA
M22-USB-SA Eaton Switches, USB SOCKET
MFG Item Number
M22-USB-SA
Specifications
Specifications
| Manufacturer Part Number |
M22-USB-SA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton usb socket, M22 Modular Pushbutton USB Socket, 22.5 mm, IP67, IP69K, NEMA 4X, 21 |
| Type |
Socket |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
M22-USB-SA
Eaton Switches