Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-W Eaton Switches, NEMA 4X,13,2-position,100,000 Operations
M22-W Eaton Switches, NEMA 4X,13,2-position,100,000 Operations
This item cannot be canceled or returned
Description
NEMA 4X,13,2-position,100,000 Operations
Specifications
Specifications
| Manufacturer Part Number |
M22-W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton operator, 22.5 mm, Rotary, Momentary, Non-illuminated, Bezel: Silver, Button: Black, Inscription: I, 0/ X1, X0, IP66, NEMA 4X, 13, Two-position, 100,000 Operations |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |