Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-WJ2H-2P |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 pushbutton joystick operator, 22.5 mm, Non-illuminated, Bezel: Silver, Button: Black, IP67, IP69K, NEMA 4X, 21, Two switch points, Momentary |
| Mounting | 22 mm |
| Number of Positions | 2 |
| Protection Rating | IP67, IP69K |
| NEMA Rating | NEMA 4X |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |