M22-WRLK-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-WRLK-R Eaton Switches, M22 Series, NEMA 4X, 13, Two-position
MFG Item Number
M22-WRLK-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

M22-WRLK-R Eaton Switches, M22 Series, NEMA 4X, 13, Two-position

MFG Item Number
M22-WRLK-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22-WRLK-R
NEMA 4X, 13, Two-position

M22 Series Information

This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.


Specifications

Specifications
Manufacturer Part Number M22-WRLK-R
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Illuminated, Bezel: Silver, Button: Red, IP66, NEMA 4X, 13, Two-position, Light 100,000 hours, Button 100,000 Operations
Illuminated Yes
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Lens Color Red
Bezel Plastic Round
NEMA Rating NEMA 13, NEMA 4X
Protection Rating IP67, IP69K
Net Weight 0 lbs
Gross Weight 0.05 lbs
Alternatives
M22S-WRLK-R
M22S-WRLK-R
Eaton Switches, M22 Series