Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M22-WRLK3-1-Y Eaton Switches, M22 Series, NEMA 4X, 13, Three-position
MFG Item Number
M22-WRLK3-1-Y
M22-WRLK3-1-Y Eaton Switches, M22 Series, NEMA 4X, 13, Three-position
MFG Item Number
M22-WRLK3-1-Y
This item cannot be canceled or returned
Description
NEMA 4X, 13, Three-position
This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Specifications
Specifications
Manufacturer Part Number
M22-WRLK3-1-Y
Manufacturer
Eaton
Product Series
M22
Family Series
Eaton Switches, M22 Series
Description
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Return from right, Illuminated, Bezel: Silver, Button: Yellow, IP66, NEMA 4X, 13, Three-position, Light 100,000 hours, Button 100,000 Operations
Illuminated
Yes
Number of Positions
3
Mounting
22 mm
Selector Function
Momentary Spring Return From Right
Operator Type
Knob
Lens Color
Yellow
Bezel
Plastic Round
NEMA Rating
NEMA 13, NEMA 4X
Protection Rating
IP67, IP69K
Net Weight
0 lbs
Gross Weight
0.05 lbs
M22-WRLK3-1-Y
Eaton Switches, M22 Series