Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M22-WRLK3-G-K40-230G Eaton Switches, M22 Series, NEMA 4X, 13, 85-264V
MFG Item Number
M22-WRLK3-G-K40-230G
M22-WRLK3-G-K40-230G Eaton Switches, M22 Series, NEMA 4X, 13, 85-264V
MFG Item Number
M22-WRLK3-G-K40-230G
This item cannot be canceled or returned
Description
Item #
M22-WRLK3-G-K40-230G
This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Specifications
Specifications
Manufacturer Part Number
M22-WRLK3-G-K40-230G
Manufacturer
Eaton
Product Series
M22
Family Series
Eaton Switches, M22 Series
Description
Eaton M22 modular pushbutton, M22 Selector Switch, Completed Device, 22.5 mm, Knob, Three-Position, Maintained, Illuminated, Bezel: Silver, Button: Green, 4NO, IP67, IP69K, NEMA 4X, 13, 85-264V
Illuminated
Yes
Number of Positions
3
Mounting
22 mm
Selector Function
Maintained
Operator Type
Knob
Contacts
4NO
Lamp Voltage
120 VAC, 240 VAC
Lens Color
Green
Bezel
Plastic Round
NEMA Rating
NEMA 13, NEMA 4X
Protection Rating
IP67, IP69K
Net Weight
0.15 lbs
Gross Weight
0.15 lbs
M22-WRLK3-G-K40-230G
Eaton Switches, M22 Series