Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-WRS-K11 Eaton Switches, 216517 M22-WRS/K11
MFG Item Number
M22-WRS-K11
M22-WRS-K11 Eaton Switches, 216517 M22-WRS/K11
MFG Item Number
M22-WRS-K11
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-WRS-K11 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 Modular Pushbuttons, 22.5 mm, Selector switch, Key-operated, 1NO-1NC, Non-illuminated, Two-position, Black, Maintained, Key removable left/right, MS1, Silver Bezel, IP66, 100,000 operations, NEMA 4X, 13 |
| Illuminated |
No |
| Mounting |
22 mm |
| Operator Type |
Key |
| Contacts |
1NO, 1NC |
| Protection Rating |
IP66 |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.12 lbs |
M22-WRS-K11
Eaton Switches