Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-XBK Eaton Switches, 60MM ROUND E-STOP LEGEND PLATE BLANK
MFG Item Number
M22-XBK

M22-XBK Eaton Switches, 60MM ROUND E-STOP LEGEND PLATE BLANK

MFG Item Number
M22-XBK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22-XBK
60MM ROUND E-STOP LEGEND PLATE BLANK

Series Information

Specifications

Specifications
Manufacturer Part Number M22-XBK
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Yellow, IP66, NEMA 4X, 13
Legend (Blank)
Hole Size 22 mm
Shape Round
Background Color Yellow
Height 2.36 "
Width 2.36 "
Net Weight 0.005 lbs
Gross Weight 0.05 lbs