Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XBK-ETCH Eaton Switches, 60MM ROUND E-STOP LEGEND PLATE
MFG Item Number
M22-XBK-ETCH
M22-XBK-ETCH Eaton Switches, 60MM ROUND E-STOP LEGEND PLATE
MFG Item Number
M22-XBK-ETCH
This item cannot be canceled or returned
Description
60MM ROUND E-STOP LEGEND PLATE
Specifications
Specifications
| Manufacturer Part Number |
M22-XBK-ETCH |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Yellow, Inscription: Custom/ Custom, IP66, NEMA 4X, 13 |
| Type |
Legend |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
M22-XBK-ETCH
Eaton Switches