Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-XCK1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Silver, Inscription: Four directional arrows, IP66, NEMA 4X, 13 |
| Switch Type | 4-Position Selector Switch/Joystick |
| Legend | (Four Directional Arrows) |
| Hole Size | 22 mm |
| Shape | Square |
| Background Color | Silver |
| Legend Location | Bottom, Left, Right, Top |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |