Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XD-S-GB2-B100 Eaton Switches, M22-D-X PB PLATE BLK CLOSE BULK 100PC
MFG Item Number
M22-XD-S-GB2-B100
M22-XD-S-GB2-B100 Eaton Switches, M22-D-X PB PLATE BLK CLOSE BULK 100PC
MFG Item Number
M22-XD-S-GB2-B100
This item cannot be canceled or returned
Description
M22-D-X PB PLATE BLK CLOSE BULK 100PC
Specifications
Specifications
| Manufacturer Part Number |
M22-XD-S-GB2-B100 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton plate, M22-D-X PB plate, black CLOSE BULK 100PC |
| Type |
Button Plate |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M22-XD-S-GB2-B100
Eaton Switches