Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XD-S-GB9 Eaton Switches, FLSH BLK ETCHED BUTTON FOR NON-ILL PB
MFG Item Number
M22-XD-S-GB9
M22-XD-S-GB9 Eaton Switches, FLSH BLK ETCHED BUTTON FOR NON-ILL PB
MFG Item Number
M22-XD-S-GB9
This item cannot be canceled or returned
Description
FLSH BLK ETCHED BUTTON FOR NON-ILL PB
Specifications
Specifications
| Manufacturer Part Number |
M22-XD-S-GB9 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton button plate, M22 Button Plate, 22.5 mm, Flush, Non-illuminated, Button: Black, Inscription: TEST/ GB9, IP67, IP69K, NEMA 4X, 21 |
| Type |
Button Plate |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
M22-XD-S-GB9
Eaton Switches