Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XDL-A Eaton Switches, FLSH AMBER BUTTON FOR ILL PB
MFG Item Number
M22-XDL-A
M22-XDL-A Eaton Switches, FLSH AMBER BUTTON FOR ILL PB
MFG Item Number
M22-XDL-A
This item cannot be canceled or returned
Description
FLSH AMBER BUTTON FOR ILL PB
Specifications
Specifications
| Manufacturer Part Number |
M22-XDL-A |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton button lens, M22 Button Lens, 22.5 mm, Button: Amber, IP67, IP69K, NEMA 4X, 21, Illuminated |
| Type |
Lens |
| Color |
Amber |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |