Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XDL-B-ETCH Eaton Switches, FLSH BLU ETCHED BUTTON FOR ILL PB
MFG Item Number
M22-XDL-B-ETCH
M22-XDL-B-ETCH Eaton Switches, FLSH BLU ETCHED BUTTON FOR ILL PB
MFG Item Number
M22-XDL-B-ETCH
This item cannot be canceled or returned
Description
FLSH BLU ETCHED BUTTON FOR ILL PB
Specifications
Specifications
| Manufacturer Part Number |
M22-XDL-B-ETCH |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 modular pushbutton, Button lens, Flush, Blue, IP67, IP69K, NEMA 4X, 21, Custom, Illuminated, Custom, 22.5 mm, M22 |
| Type |
Lens |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
M22-XDL-B-ETCH
Eaton Switches