Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-XDL-Y |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 pushbutton button lens, M22 Button Lens, 22.5 mm, Illuminated, Button: Yellow, IP67, IP69K, NEMA 4X, 21 |
| Type | Lens |
| Color | Yellow |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.03 lbs |