Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XDLH-B-GB14 Eaton Switches, EXTD BLU ETCHED BUTTON FOR ILL PB
MFG Item Number
M22-XDLH-B-GB14
M22-XDLH-B-GB14 Eaton Switches, EXTD BLU ETCHED BUTTON FOR ILL PB
MFG Item Number
M22-XDLH-B-GB14
This item cannot be canceled or returned
Description
EXTD BLU ETCHED BUTTON FOR ILL PB
Specifications
Specifications
| Manufacturer Part Number |
M22-XDLH-B-GB14 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton button lens, M22 Button Lens, 22.5 mm, Illuminated, Button: Blue, Inscription: RESET/ GB14, IP67, IP69K, NEMA 4X, 21 |
| Type |
Lens |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
M22-XDLH-B-GB14
Eaton Switches