Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XDP-G-GB1 Eaton Switches, GRN ETCHED BUTTON PLATE FOR MUSHROOM
MFG Item Number
M22-XDP-G-GB1
M22-XDP-G-GB1 Eaton Switches, GRN ETCHED BUTTON PLATE FOR MUSHROOM
MFG Item Number
M22-XDP-G-GB1
This item cannot be canceled or returned
Description
GRN ETCHED BUTTON PLATE FOR MUSHROOM
Specifications
Specifications
| Manufacturer Part Number |
M22-XDP-G-GB1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton button plate, M22 Mushroom Head Button Plate, 22.5 mm, Non-illuminated, Button: freen, Inscription: START/ GB1, IP67, IP69K, NEMA 4X, 21 |
| Type |
Button Plate |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
M22-XDP-G-GB1
Eaton Switches